Skip to content Skip to navigation menu
Norton Co.66253179366

66253179366

Foundry X 5NVA Type 01/41 Reinf Foundry Cut-Off Wheel
Item #110805078
Norton Co.66253179366
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With a self-sharpening zirconia alumina abrasive that offers fast cuts, this Foundry X 5NVA ZA Type 01/41 reinforced foundry cut-off wheel is designed to withstand demanding foundry cut-off applications. The durable, heat-resistant abrasive offers an 80 percent better G-ratio of material removed to wheel wear, and this wheel features strong bond technology that maximizes performance against iron, hard and soft carbon steel, tool steel, super alloys, titanium, soft metals, and 300- and 400-series stainless steel.

applications

  • Cut-Off

features

  • Quality self-sharpening zirconia alumina abrasive provides fast cuts on foundry cut-off applications
  • Strong bond technology delivers superior performance on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, super alloys, soft metals (aluminum, brass, bronze, copper), and cast, ductile and gray iron
  • Improved abrasive durability and heat resistance result in longer wheel life, showing up to 80 percent better G-ratios - material removed/wheel wear
  • Durable
  • can withstand demanding applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison