
- 12 in x 1 in x 1 1/4 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
Abrasive Material | Aluminum Oxide |
Dia. | 12 in |
Material | Aluminum Oxide |
Applicable Materials | Steel |
Thickness | 1 in |
RPM [Max] | 2070 rpm |
Center Hole | 1 1/4 in |
Type | Type 01 Straight |
Weight | 0.0 LB |
EAN or UPC | 662532209476 |
