For a polished final product, use Bear-Tex Rapid Prep AO fine grit non-woven standard back-up pad disc. High-loft nylon fiber on a nylon scrim backing, plus thick resin bond and grain, ensures the disc stays stiff and durable for longer. The aluminum oxide abrasive improves cut rate by 20 percent and performance by 50 percent over competitors. Patented Clean Bond resin technology offers a smooth, clean finish on many metals including high-nickel alloys, while reducing loading on softer materials. The fine grit is ideal for detailing, cleaning and prep work on aluminum, steels and titanium, as well as fiberglass surfaces.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Edge Breaking
Finishing
Polishing
Smoothing
Steel Conditioning
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final surface prepping, blending, cleaning, detailing, and finishing welds, stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron
fiberglass, composites, carbon steels, super alloys, and titanium
Weight
0.0 LB
EAN or UPC
662544691320
We're here for you
with Service Centers across the country - We have your back