Skip to content Skip to navigation menu
Norton Co.66260306382

66260306382

Flexible Diamond Medium Grit Diamond PSA Disc
Item #110806108
Norton Co.66260306382
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Offering an affordable and durable alternative to traditional coated and diamond discs, this D71S medium grit diamond PSA disc features a strong-but-flexible cloth backing that resists tearing. The diamond abrasive pattern provides sharp cutting action, and the full resin bond enhances the disc's longevity. A color-coded pressure sensitive adhesive backing makes it easy to identify the grit size at a glance and affords simple installation. Pair this disc with a random orbital sander or a right angle grinder to tackle glass grinding or disc grinding applications.

applications

  • Stock Removal

features

  • These discs combine the durability and aggressiveness of a unique diamond abrasive face pattern with a flexible backing, to significantly increase life and lower costs versus standard coated and diamond discs
  • Cloth backing provides strength, tear resistance, and flexibility
  • Full resin bond increases durability and life
  • Color-coded, PSA backing for quick, easy mounting and removal and identification of medium grit sizes/applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison