
- Multi-Grade Pack Grit
- 3 1/2 in Length
Grit | Multi-Grade Pack |
Length | 3 1/2 in |
Color | Assorted |
Thickness | 1 1/2 in |
Width | 2 1/8 in |
Weight | 0.0 LB |

Grit | Multi-Grade Pack |
Length | 3 1/2 in |
Color | Assorted |
Thickness | 1 1/2 in |
Width | 2 1/8 in |
Weight | 0.0 LB |