Perfectly prepare, blend, clean and detail your metal projects with the Bear-Tex Rapid Prep AO medium grit non-woven hook & loop disc. The disc works with stainless steels
tool steels
welds
aluminum
fiberglass
composites
carbon steels
super alloys
titanium
and cast, gray and ductile iron. With a long life, the aluminum oxide abrasive grain coating gives better performance and a 20 percent higher cut rate than comparable competitors. Clean Bond resin technology means smear-free finishes, while the nylon scrim backing gives the disc superior durability and stiffness.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Deburring
Finishing
Parting Line Removal
Polishing
Portable Grinding
Rust Removal
Smoothing
Steel Conditioning
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Medium grit for surface prepping, blending, cleaning, and detailing welds, stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron
fiberglass, composites, carbon steels, super alloys, and titanium
Weight
0.0 LB
EAN or UPC
662610044418
We're here for you
with Service Centers across the country - We have your back