Designed for deburring and weld-blending jobs, the Bear-Tex NEX Rapid Blend A/O coarse grit TR (Type III) non-woven quick-change unified wheel requires less-frequent wheel dressing thanks to the strong construction, which allows the wheel to retain its shape. Create a seamless melding of surfaces or remove coatings on stainless steel, fiberglass/composites, carbon steels and other materials with this coarse-grit wheel. The resin formula and aluminum oxide grain provide a smooth finish without smearing or uneven cut rates.
applications
Deburring
Blending
features
Aluminum oxide grain delivers a combination of consistent cut rate and uniform finish
Uniform constructions holds shape well for less wheel dressing
Resin formula delivers smear-free finishes
Coarse grit for moderate material removal and initial blending of welds and mismatched surfaces
Weight
0.0 LB
EAN or UPC
662610149212
We're here for you
with Service Centers across the country - We have your back