Unlike most blend wheels, which feature a single abrasive bottom layer, the Bear-Tex Rapid Blend A/O fine grit TR (Type III) non-woven quick-change unified wheel ensures outstanding efficiency and durability by distributing the abrasive on three sides. Designed for applications that do not require stock removal, the wheel allows you to generate smooth finishes with the fine grit abrasive. This wheel is suitable for use on diverse shapes and metals, including stainless steel, iron, titanium, and copper.
applications
Finishing
Blending
features
Quality aluminum oxide delivers durability and long life
Designed for surface generation where stock removal is not required
Abrasive is distributed throughout the entire disc (top, bottom and side) so all three faces can be used − versus competitive discs’ one bottom layer of abrasive
Fine grit final surface blending and finishing on a variety of metals and shapes
Weight
0.0 LB
EAN or UPC
662610154193
We're here for you
with Service Centers across the country - We have your back