Make your cuts up to 20 percent faster, and get generally better performance, with this Bear-Tex Rapid Prep AO coarse grit non-woven hook & loop disc on your angle grinder. This sturdy disc uses a high-quality aluminum oxide abrasive to produce a coarse grain for first passes that efficiently shave away the metal you're working with. The high-loft nylon fiber material in the backing pads the disc face and extends its useful life, while Clean Bond resin technology helps ensure a smear-free finish even on alloys with a high nickel content.
applications
Blending
Body Panel Surface Repair
Contaminant-Free Refinishing
Deburring
Finishing
Paint Removal
Parting Line Removal
Portable Grinding
Rust Removal
Steel Conditioning
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Coarse grit for moderate material removal and initial blending of welds
stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron
fiberglass, composites, carbon steels, super alloys, and titanium
Weight
0.0 LB
EAN or UPC
662610172159
We're here for you
with Service Centers across the country - We have your back