
description
- Featuring a hook and loop back that makes disc changing and mounting easy, the Durite A475 fine grit paper H&L disc works in your random orbital sander or right angle grinder to handle aluminum, composites, fiberglass and wood. The P-graded silicon carbide abrasive stays sharp and hard to create a fine finish, while the fiber-reinforced B-weight latex paper backing is flexible and resists tears. Water-based, non-pigmented No-Fil stearate doesn't transfer colors while minimizing loading. This disc is ideal for fine grit finishing of surfaces that are hard to sand.
applications
- Finishing
- Microfinishing
features
- Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
- Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
- Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
- Better choice for fine grit finishing of hard-to-sand surfaces and wood applications
- hook and loop back for easy disc mounting and changing
Weight | 0.0 LB |
