Skip to content Skip to navigation menu
Norton Co.66261101014

66261101014

A970 Ceramic Alumina Fine Grit Paper H&L Vacuum Disc
Item #119621773
  • 3 in Diameter
  • Blue Color
  • Fine Grade
  • 12000 Maximum rpm
Norton Co.66261101014
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Blue Color
  • Fine Grade
  • 12000 Maximum rpm

description

  • The ultra-pure formulation of Norton A970 discs delivers an unrivaled performance advantage during the defect removal phase of paint production to improve first-run throughput. The proprietary ceramic aluminum oxide grain and reinforced backing efficiently cuts through even the toughest chip-resistant primers while the stearate-free and non-pigmented design ensures a contaminant-free surface with no color transfer.

applications

  • Finishing
  • Sanding

features

  • A proprietary 99.6% pure ceramic aluminum oxide abrasive grain ensures fast defect removal and extends product life, even on hard-to-sand/chip-resistant primer
  • The P400 through P1000 grit range is exclusively available to the market from Norton and provides efficient defect removal, even with finer grits providing improved surface finish
  • A fiber-reinforced, premium latex paper backing provides tear resistance when used wet or dry
  • The hook and loop (NorGrip) backing attachment is water-resistant and allows easy attachment and removal to backup pad
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison