
description
- Lasting two to three times longer than aluminum oxide discs, the BlueFire H875P coarse grit paper H&L disc features a tough self-sharpening zirconia alumina abrasive that provides outstanding durability. The E-weight latex/paper backing withstands tearing and maintains flexibility, while the open coat design helps cut down on loading. Installation and removal are fast and easy, as the disc comes with a hook and loop back. Select the BlueFire H875P disc for blending, sanding, stock removal and blending applications on woods, aluminum, fiberglass and composites.
applications
- Blending
- Sanding
- Stripping
features
- Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs
- Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
- Open coat minimizes loading
- Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
- hook and loop back for easy disc mounting and changing
Weight | 0.0 LB |
EAN or UPC | 662611235884 |
