
- Abrasive Roll
- 2 in Wide x 50 yds Long
- 280 Grit
- Aluminum Oxide
- K225
description
- Coated abrasive rolls are designed for fast and easy sanding of various surfaces, and can be torn to exact lengths as needed. Handy rolls are packaged in a protective, convenient dispenser, which eliminates costly waste and permits neat, easy storage.
applications
- Blending machine tool marks
- Removing rust and scale
- General purpose metalworking
features
- Premium P-graded aluminum oxide abrasive
- Flexible cotton backing
- Exceptional grain adhesion for longer life
- Quick, clean action
- Superior conformability to complex surfaces and better finishes
Abrasive Trade Name | K225 |
Type | Roll |
Material | Aluminum Oxide |
Grit | 280 |
Length | 50 yd |
Width | 2 in |
Weight | 0.4 LB |
EAN or UPC | 662611262927 |
