Skip to content Skip to navigation menu
Norton Co.66261127268

66261127268

Aluminum Oxide Super Fine Grit Paper H&L Disc
Item #104963196
Norton Co.66261127268
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Streamline your projects with the fast, aggressive cuts of this A270 fine grit paper H&L disc, thanks to its P-graded, heat-treated, toughened aluminum oxide abrasive. Designed for consistent finishes, this disc is non-stearated, so there are no anti-loading agents to contaminate your automotive paint applications and non-pigmented for no color transfer. The B-weight backing is latex-saturated and fiber-reinforced for increased tear resistance with the flexibility you want. A hook and loop back lets you work efficiently with quick mounting and disc changes.

applications

  • Finishing
  • Microfinishing
  • Sanding

features

  • Quality P-graded, heat-treated, toughened aluminum oxide abrasive for fast, aggressive cutting action, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing increases tear strength while retaining flexibility
  • Non-stearated (no anti-loading agents) and non-pigmented for no contamination and no color transfer, which is often required for prime automotive paint applications
  • Good choice for fine grit applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611272681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison