Skip to content Skip to navigation menu
Norton Co.66261131498

66261131498

A275OP Aluminum Oxide Coarse Grit Paper PSA Vacuum Disc Roll
Item #105005764
Norton Co.66261131498
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get the high-performance results you demand on your stripping, blending, sanding and paint-removal jobs with the A275OP coarse grit paper PSA vacuum disc roll. The linked disc roll format lets you easily dispense the discs, and pressure sensitive adhesive keeps them in place on your machines. You get long-lasting use with fast cut rates and consistent finishes with the premium P-graded, heat-treated, toughened aluminum oxide abrasive. The fiber-reinforced, latex-saturated B-weight backing improves tear strength by 50 to 60 percent without sacrificing flexibility. Eliminate color transfer, dust and loading with the water-based, non-pigmented stearate No-Fil coating, open coat and vacuum holes.

applications

  • Blending
  • Paint Removal
  • Sanding
  • Stock Removal
  • Stripping

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
  • Better choice for high-performance coarse grit dry stripping, blending, sanding and paint removal on all materials
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
EAN or UPC 662611314985
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison