Skip to content Skip to navigation menu
Norton Co.66261131521

66261131521

A275OP Aluminum Oxide Super Fine Grit Paper H&L Disc
Item #104962196
Norton Co.66261131521
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Quickly attach the A275OP fine grit paper H&L disc to a random orbital sander or a right angle grinder by means of the convenient hook and loop back. The P-graded, heat-treated aluminum oxide abrasive provides fast cuts and reliable results, while the fiber-reinforced B-weight latex-saturated backing delivers 50 to 60 percent greater tear resistance without sacrificing flexibility. The water-based, non-pigmented stearate No-Fil coating ensures there's no color transfer to your workpiece, and the open coat design helps resist loading. This disc is an ideal tool for fine grit dry sanding, micro-finishing and finishing jobs on woods, aluminum, fiberglass and composites.

applications

  • Finishing
  • Microfinishing
  • Sanding

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials
  • hook and loop back for easy disc mounting and changing
Weight 0.17 LB
EAN or UPC 662611315210
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison