
description
- Get your coarse grit dry stripping, blending and sanding done on all materials with this A275OP coarse grit paper H&L vacuum disc. Its premium P-graded, heat-treated, toughened aluminum oxide abrasive extends disc life and enables a fast cut rate for a consistent finish. The unique fiber-reinforced, flexible B-weight latex-saturated backing retains flexibility while providing up to a 50- or 60-percent greater tear resistance. This disc's water-based stearate No-Fil coating delivers good load resistance, and the nonpigmented open coat works to prevent unwanted color transfer. Vacuum holes in this disc help to collect dust while you work for a cleaner work environment.
applications
- Blending
- Sanding
- Stripping
features
- Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
- Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
- Better choice for high-performance coarse grit dry stripping, blending, and sanding on all materials
- hook and loop back for easy disc mounting and changing
Weight | 0.0 LB |
EAN or UPC | 662611316002 |
