
- Bluefire F826P Fiber Disc
- 4 1/2" x 7/8"
- Better
- Grit 50
features
- High performance blend of ceramic alumina and zirconia alumina abrasive
- 15% faster cut and longer life with less power draw
- Broad utility on a wide range of materials
- Better choice for stainless, super alloys, steel, cast iron and high pressure applications
Thickness | 7/8 in |
Grit | 50 |
Performance | Better |
Abrasive Trade Name | BlueFire |
Abrasive Material | Zirconia Alumina |
Dia. | 4 1/2 in |
Disc Size | 4 1/2 x 7/8 |
Weight | 0.0 LB |
EAN or UPC | 662611384544 |
