Sand tough spots on metals with this BlueFire F826P coarse grit fiber locking disc. Featuring an innovative self-sharpening zirconia alumina abrasive, this fiber disc makes easy work of beveling, blending, deburring and stock removal on stainless steel, cast iron, titanium and soft metals. Backed with heavy fiber for improved durability and reduced tear risk, this disc is also made with advanced resin bond technology that helps the abrasive grain adhere for a longer life. Use the Speed-Change arbor mount to quickly and easily remove used discs and attach new ones to your right angle grinder or pistol grip air sander.
applications
Beveling
Blending
Deburring
Stock Removal
features
Latest generation of self-sharpening, zirconia alumina abrasive for cooler cut and extended life over aluminum oxide discs
Heavier fiber backing for additional strength and tear resistance
Advanced resin bond technology with enhanced grain adhesion for extended life
Better choice for coarse grit fiber disc beveling, blending, deburring, and stock removal applications
Speed-Change arbor mount provides fast, easy, tool-free disc changes
Weight
0.0 LB
EAN or UPC
662611388177
We're here for you
with Service Centers across the country - We have your back