Handle surface prep, cleaning, detailing and finishing welds when you use this Bear-Tex Rapid Prep AO medium grit non-woven standard back-up pad disc on your right angle grinder. The high-loft nylon fiber and scrim allow thick resin bond and grain, resulting in stiffness and long life, and Clean Bond resin technology keeps finishes smear-free while reducing loading on soft metals. The disc's aluminum oxide abrasive grain coating results in a cut rate that is 20 percent higher than competitive products.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Deburring
Edge Breaking
Finishing
Parting Line Removal
Polishing
Portable Grinding
Rust Removal
Smoothing
Steel Conditioning
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Medium grit for moderate surface prepping, blending, cleaning, detailing, and finishing welds, stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron
fiberglass, composites, carbon steels, super alloys, and titanium
Weight
0.0 LB
EAN or UPC
666233259150
We're here for you
with Service Centers across the country - We have your back