Clean, detail and finish soft metals, such as stainless steel, brass, bronze and cast iron, with this Merit Surface Prep AO coarse grit non-woven hook & loop disc on your right angle grinder. This disc's Clean Bond resin technology produces smear-free finishes while reducing loading on soft metals, including aluminum, and the thick layer of resin bond and grain adds durability and stiffness to extend the disc's life. The aluminum oxide grain of this disc provides a cut rate of up to 20 percent higher than competitive products.
applications
Blending
Body Panel Surface Repair
Contaminant-Free Refinishing
Deburring
Finishing
Paint Removal
Parting Line Removal
Portable Grinding
Rust Removal
Steel Conditioning
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Coarse grit for preliminary blending, cleaning, detailing, and finishing stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron, fiberglass, composites, carbon steels, super alloys, and titanium
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back