
- Aluminium Oxide Material
- 3/16 in Thickness
Grit | 24 |
Thickness | 3/16 in |
Material | Aluminium Oxide |
RPM [Max] | 2710 rpm |
Diamond Knockout | No |
Weight | 6.64 LB |
EAN or UPC | 690786090342 |

Grit | 24 |
Thickness | 3/16 in |
Material | Aluminium Oxide |
RPM [Max] | 2710 rpm |
Diamond Knockout | No |
Weight | 6.64 LB |
EAN or UPC | 690786090342 |