
description
- Perform optimal fine grit, final dry finishing of varnishes, composites, gel coats, and primed and painted surfaces by using Pure Ice Q175 fine grit film H&L discs. These discs feature a white aluminum oxide grain and a patented resin system that enhances the cut rate and life of the disc while improving finish quality. A 3 mil polyester backing improves flexibility while maintaining disc flatness, and the hook and loop back makes attaching and detaching the discs fast and easy. The backprint is color-coded by grit size, making it easy to find the right disc for the job.
applications
- Finishing
- Microfinishing
- Blending
- Body Panel Surface Repair
- Clean and Detail
- Plastic Structural and Cosmetic Repair
- Surface Prep
features
- White aluminum oxide grain and patented resin system for better life, cut rate, and finish
- 3 mil polyester film backing for better flexibility and flatness of discs
- Color-coded backprint by grit size
- Best choice for fine grit, final dry finishing of primed and painted surfaces, varnishes, composites, and gel coats
- hook and loop back allows quick and easy attachment and clean removal
Weight | 0.08 LB |
