
- 40 Grit
- 21 in Length
- 3 in Width
- Aluminum Oxide
features
- Premium aluminum oxide abrasive for fast initial cut rate.
- Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications.
- Strong butt joint that allows the belt to be run in either direction.
- Good choice for metalworking applications where initial price is the main concern.
- Extra coarse (36-40) for extra heavy sanding or abrasive planing.
Length | 21 in |
Width | 3 in |
Backing Wt. | X Weight |
Family Name | Aluminum Oxide Portable Coated Belt |
Grit | 40 |
Backing Material | Heavy Cotton |
Material | Aluminum Oxide |
Color | Brown |
Type | Portable |
Weight | 0.0 LB |
EAN or UPC | 780727279278 |
