
- 120 Grit
- 18 in Length
- 3 in Width
- Aluminum Oxide
features
- Premium aluminum oxide abrasive for fast initial cut rate.
- Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications.
- Strong butt joint that allows the belt to be run in either direction.
- Good choice for metalworking applications where initial price is the main concern.
- Fine (120) for final sanding of surface prior to priming or applying stain.
Backing Material | Heavy Cotton |
Family Name | Aluminum Oxide Portable Coated Belt |
Length | 18 in |
Color | Brown |
Grit | 120 |
Width | 3 in |
Material | Aluminum Oxide |
Type | Portable |
Backing Wt. | X Weight |
Weight | 0.05 LB |
EAN or UPC | 780727279926 |
