Skip to content Skip to navigation menu
Norton Co.07660705287

07660705287

NORTON ADALOX JOBPACK 3 X 21 220-X
Item #103035883
Norton Co.07660705287
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Crafted with a premium aluminum oxide abrasive, Metalite R215 fine grit cloth portable belts provide a fast initial cut rate for economical results in applications where minimizing initial price is imperative. Featuring a strong butt joint, these belts can be run in either direction for time-saving convenience on the job. The durable, heavy X-weight backing and open-coat, fine grit design make them ideal in heat-sensitive applications and a great choice when you need to minimize loading on wood and soft metals.

applications

  • Portable Grinding
  • Rust Removal

features

  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good open coat fine grit choice to minimize loading on wood and soft metals - where initial price is the main concern
Weight 0.0 LB
EAN or UPC 76607052872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison