
description
- Keep costs down while preserving extended wheel life with the Gemini ALU A AO Type 27 grinding wheel. Featuring a durable bond and crafted using a high-quality aluminum oxide abrasive and no wax or rubber fillers, this grinding wheel delivers consistent cut rates without loading. Engineered to be used at 30-degree angles on right-angle grinders, this 1/4-inch thick depressed center wheel is great for smoothing welds, offhand stock removal and beveling aluminum and other soft metals.
applications
- Stock Removal
features
- Quality aluminum oxide for consistent performance at an economical price
- 1/4 inch thick depressed center wheel designed specifically to be used at a 30 degree angle on a right angle grinder for offhand stock removal, smoothing welds, and beveling of aluminum and other soft metals on the bottom/face of the wheel
- Durable bond delivers consistent cut rate while retaining good wheel life
- Grinds aluminum and other soft metals without loading
- contains no wax or rubber fillers
Weight | 0.0 LB |
