Skip to content Skip to navigation menu
Norton Co.66252843615

66252843615

Metal A Type 27 Grinding and Cutting Wheel
Item #110804576
Norton Co.66252843615
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Save money and cut or remove stock with enhanced efficiency when you wield the Metal A AO Type 27 grinding and cutting wheel. Engineered for cutting at 30- or 90-degree angles, this wheel is great for notching, offhand cut-offs and light side grinding. With a low initial price, high-quality aluminum oxide abrasive, durable bond and thickness of 1/8 inch, this extra-hard wheel strikes the perfect balance between economy and efficiency and is great for inexperienced operators or small jobs where minimizing cost is crucial.

applications

  • Cut-Off
  • Stock Removal

features

  • Quality aluminum oxide abrasive at a low initial price
  • 1/8 in. thick wheel designed to be used at a 90 degree angle for offhand cut-off, notching or 30 degree angle for light side grinding
  • Durable bond and wheel hardness are designed to provide the best mix of cut rate and life
  • Good choice when low initial price is needed for small jobs or inexperienced operators working on 400 series stainless, hard carbon steels, soft carbon steels
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison