
description
- Designed to resist bending and breakage, this tough B25N 57A AO Type 01/41 reinforced toolroom cut-off wheel combines full-diameter fiberglass reinforcement on each side of the wheel with a strong bond to ensure superior strength and optimal stiffness. Use this versatile and reliable wheel with a chop saw or chop stroke machine to handle demanding toolroom cut-off jobs. The wheel works well on 400 series stainless steel, soft and hard carbon steel, tool steel, super alloys, titanium and a wide variety of other metals.
applications
- Cut-Off
features
- Tough, versatile aluminum oxide grain for toolroom cut- off applications including 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and super alloys, aluminum, brass, bronze, copper, and cast, ductile and gray iron
- Constructed with durable B25N bond, with full diameter fiberglass reinforcement on each side of wheel, to provide greatest possible resistance to side pressure and bending
- Versatile uses, durable, free cutting
- Offer greatest stiffness and resistance to bending
Weight | 0.0 LB |
EAN or UPC | 662530227120 |
