
description
- Grind and cut with excellent balance and dimensional accuracy with this 38A AO Type 07 toolroom wheel. The recessed two-sided wheel features a friable aluminum oxide abrasive designed for applications with light to moderate feed rates. The abrasive pairs with a versatile vitrified bond for cool and burn-free cutting, ideal for grinding hard and very heat sensitive surfaces. Designed for use with cylindrical and surface grinders, the wheel works well for light grinding on most tool steels.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 07 recessed two sides wheels with the most friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light to moderate feed rates
- The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding hard and very heat sensitive high speed tool steels
- cool fast cutting
- Excellent balance and dimensional accuracy time after time
- Versatile
- good choice for light grinding a broad variety of tool steels
Weight | 0.0 LB |
