Skip to content Skip to navigation menu
Norton Co.66254413661

66254413661

Bear-Tex Vortex Rapid Blend Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Unified Wheel
Item #110805644
Norton Co.66254413661
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy the power of a coarser grit and the beautiful finish of a finer grit with the patented Vortex agglomerated aluminum oxide grain on the Bear-Tex Vortex non-woven quick-change unified wheel. With controlled porosity, this wheel stays cooler and has an improved cut rate, and the superior resin bond ensures a smear-free finish every time. This medium-grit wheel is the perfect choice for surface blending on a variety of contours and metals, including stainless and carbon steels, soft metals, and titanium.

applications

  • Deburring
  • Blending
  • Polishing

features

  • Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Superior resin bond for consistent performance with no smearing
  • Controlled porosity delivers cooler and improved cut rate
  • Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison