
description
- Complete medium grit stock removal operations with this Blaze R980P medium grit cloth file belt. Made with next-generation Norton SG ceramic alumina grain that cuts cool, the belt lasts up to 200 percent longer when used on steels, cobalt, chrome, Iconel and titanium. A lubricating grinding aid provides burn-free grinding while minimizing loading and helping improve part integrity. The long-lasting belt has a waterproof Y-weight polyester cloth backing for good body retention, improved grain adhesion and reduced edge fray.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
- Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
- Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
- The best choice for medium grit stock removal operations
Weight | 0.0 LB |
