Skip to content Skip to navigation menu
Norton Co.66261055324

66261055324

SURFACE FINISH 8 IN PACK
Item #104974313
Norton Co.66261055324
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Handle tough deburring and moderate stock removal jobs on welds and other uneven surfaces with the Bear-Tex Rapid Prep AO coarse grit non-woven portable in-line belt. An aluminum oxide abrasive grain coating outperforms the cut rate of comparable surface conditioning belts by 20 percent. A Y-weight polyester back with minimal stretch lends strength to the nylon fiber, while the open coat and Clean Bond resin technology help you achieve smooth, clear results on tough materials, including nickel alloys. Ideal for use with soft metals, the belt also reduces loading.

applications

  • Blending
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Rust Removal
  • Stock Removal
  • Surface Prep

features

  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
  • Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Good choice for coarse grit moderate material removal, deburring, and initial blending of welds and mismatched surfaces
Weight 0.0 LB
EAN or UPC 662610553248
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison