Ideal for collision repair and metal fabrication, the A275OP fine grit paper PSA vacuum disc roll gets the job done in a hurry thanks to the rugged, P-graded, heat-treated aluminum oxide abrasive, which combines durability and fast cutting action. The disc roll offers 50- to 60-percent improved tear resistance due to the fiber-reinforced, flexible B-weight latex-saturated backing. Featuring a water-based, nonpigmented stearate No-Fil coating, the disc rolls ensures zero color transfer while resisting loading and improving dust collection. The combination of a pressure sensitive adhesive and a linked disc roll design makes mounting and removal quick and simple.
applications
Blending
Finishing
Paint Removal
Sanding
features
Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight
0.0 LB
EAN or UPC
662611314886
We're here for you
with Service Centers across the country - We have your back