Deliver a smooth finish to stainless steel, brass, bronze and other metals with the Merit A/O medium grit TR (Type III) quick-change cloth disc. Suitable for moderately difficult applications, the disc offers an aluminum oxide abrasive that provides strong cutting power. More durable than competitors' aluminum oxide discs, the disc features a Y-weight two-ply polyester backing and coating that offers outstanding durability. This economical medium-grit disc makes a great choice for cleaning, detailing and deburring jobs.
applications
Clean and Detail
Deburring
Rust Removal
Sanding
features
Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
Good choice when initial price is the primary purchasing consideration
Medium grit for deburring, cleaning, and detailing stainless, soft metals like aluminum, carbon steels, and titanium
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back