Skip to content Skip to navigation menu
Norton Co.69957399755

69957399755

Aluminum Oxide Medium Grit TP (Type I) Quick-Change Cloth Disc
Item #110807670
Norton Co.69957399755
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Tackle moderately demanding applications with this durable Merit A/O medium grit TP (Type I) quick-change cloth disc, which features a Y-weight two-ply polyester backing and coating. Enjoy a faster cut rate than competitive aluminum oxide discs thanks to the versatile medium grit aluminum oxide abrasive grain. The disc yields an aggressive cut ideal for deburring, cleaning and detailing a variety of metals, including stainless steel, aluminum and other soft metals, carbon steels and titanium. A reasonable initial price makes the disc a great addition when cost is your primary purchasing consideration.

applications

  • Clean and Detail
  • Deburring
  • Rust Removal
  • Sanding

features

  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Medium grit for deburring, cleaning, and detailing stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison