Skip to content Skip to navigation menu
NOSHOK Inc25-300-10000-PSI/KG/CM2

25-300-10000-PSI/KG/CM2

1/4 NPT Bottom Conn, 2.5 Brass Case Gauge, Glycerin Filled
Item #115332178
NOSHOK Inc25-300-10000-PSI/KG/CM2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • High quality, heavy-duty liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Die cast Brass case with natural Brass finish
  • Copper alloy or 316 Stainless Steel and Brass wetted parts
  • Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison