Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D.
52 mm
Rows of Balls
Single
Material
Steel
Ball Material
Steel
Capacity
Standard Capacity
Inch/Metric
Metric Bore
Limiting Speed - Oil
N/A
Outer Ring Width
15 mm
Precision
Standard
Cage Material
Pressed Steel
I.D.
20 mm
O.D. Type
Straight
Cage Type
Metal
Dynamic Load Rating
3574 lbf
Static Load Rating [Max]
1776 lbf
Bore Type
Round Bore
Preload Level
None
Locking Device
No Locking Device
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Radial
Corner Radius [Min]
1.1 mm
Seal Material
Rubber
Limiting Speed - Grease
10000 rpm
Seal Type
Contact Seals
Radial Internal Clearance
Normal
Contact Angle
0°
Snap Ring
No Snap Ring
Precision Level
Standard (ABEC 1)
Enclosure
Double Sealed
Weight
0.317 LB
EAN or UPC
29176839627
We're here for you
with Service Centers across the country - We have your back