Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
With longer screw lengths, column strength limitations can substantially lower jack capacity.
Radial Internal Clearance Specification
Normal Clearance
Inch/Metric
Metric Bore
Cage Type
Metal
Enclosure
Double Shielded
O.D.
260 mm
Limiting Speed - Oil
N/A
Static Load Rating [Max]
41590 lbf
Cage Material
Pressed Steel
Rows of Balls
Single
Seal Type
Non-Contact Seals
Radial Internal Clearance
Normal
Outer Ring Width
55 mm
Limiting Speed - Grease
2200 rpm
Seal Material
Metal
Bore Type
Round Bore
I.D.
120 mm
Precision Level
Standard (ABEC 1)
Precision
Standard
Bearing Type
Radial
Ball Material
Steel
Preload Level
None
Corner Radius [Min]
3 mm
Material
Steel
Contact Angle
0°
Snap Ring
No Snap Ring
Locking Device
No Locking Device
O.D. Type
Straight
Dynamic Load Rating
46535 lbf
Capacity
Standard Capacity
Weight
27.3 LB
We're here for you
with Service Centers across the country - We have your back