Skip to content
Skip to navigation menu
Menu
Continue Shopping
Secure Checkout
Items
Menu
Browse
Search
Search
Search By
All
Manufacturer Part Number
Brand
Description
Material Number
Submit
Recent Searches
Clear Recent Searches
Sign In
Register
0
Items
Search
Search By
All
Manufacturer Part Number
Brand
Description
Material Number
Submit
Recent Searches
Clear Recent Searches
Products
Back to Main Menu
Products
See All
Request a Catalog
Abrasives
Back to Products
Abrasives
See All
Accessories
Belts
Brush Accessories
Cones & Plugs
Discs
Dressing Tools
Files
Pads & Sheets
Points, Sticks & Stones
Power Brushes
Rolls
Wheels
Bearings
Back to Products
Bearings
See All
Accessories
Ball Bearings
Ball Screw & Spindle Bearings
Ball Transfers
Bearing Inserts
Cam Followers
Cartridge Units
Duplex Units
Flange Brackets
Flange Units
Hanger Units
Paver Bearings
Pillow Blocks
Plain Bearings
Rod Ends
Roller Bearings
Special Bearing Types
Take-Ups
Couplings & Universal Joints
Back to Products
Couplings & Universal Joints
See All
Chain Couplings
Clamping Couplings
Cover & Element Assemblies
Cross & Bearing Style Yokes
Delrin Coupling Chains
Disc Couplings
Doughnut Couplings
Elastomeric Couplings
Flex-Link Couplings
Fluid Couplings
Gear Couplings
Grid Couplings
Jaw Couplings
Mini Complete Couplings
Mini Hubs & Elements
Motion Control Bearings
Pin Type Couplings
Sleeve Couplings
Spacer Couplings
Spring Couplings
Tire Couplings
Universal Joints
Wing, Block & Round Bearing Cross Kits
Electric Motors
Back to Products
Electric Motors
See All
AC Motors & Accessories
Bearing Protection Rings
DC Motors & Accessories
Dynamic Braking
Encoders & Accessories
Motor Accessories
Motor Bases
Motor Brakes
Servo Motors & Accessories
Filtration
Back to Products
Filtration
See All
Filter Carts
Filtration Instrumentation
Filtration Units
Hydraulic Filters
Leak Detection Products
Magnetic Filtration
Reservoir Breathers
Strainers & Components
General Industrial Products
Back to Products
General Industrial Products
See All
Batteries
Cable Ties
Carts & Trucks
Casters & Wheels
Clamping
Clips & Pins
Communication Equipment
Electrical Products
Fans & Blowers
Guard Rail Systems
Heating Equipment
HVAC Filters
Keys
Keystock
Ladders & Scaffolding
Lighting Products
Nuts & Bolts
O-Ring Kits
Pipe Fittings & Accessories
Portable Cooling Units
Retaining Rings
Rods, Plates & Wire
Screws & Anchors
Shaft Collars
Shims
Strapping
Tape & Dispensers
Thread Inserts
Hose & Fluid Connectors
Back to Products
Hose & Fluid Connectors
See All
Accessories
Automotive Fittings
Cam & Groove Fittings & Accessories
Clamps
Couplings
Garden Hose & Washdown
Hydraulic Connectors
Hydraulic Hose
Industrial Fittings
Industrial Hose
Pipe, Hose & Tube Clamps
Quick Disconnect Couplers
Sanitary Products
Tools & Kits
Hydraulic Products
Back to Products
Hydraulic Products
See All
Accumulators
Cartridge Valves & Accessories
Directional Controls
Flow/Motion Control
Heat Exchangers
Hydraulic Accessories
Hydraulic Ball Valves & Accessories
Hydraulic Cylinders
Hydraulic Motors & Transmissions
Hydraulic Power Units
Hydraulic Pumps
Manifolds & Subplates
Pressure Control
Proportional Directional Control Valves
SystemStak⢠Valves
Industrial Chemicals
Back to Products
Industrial Chemicals
See All
Adhesive Equipment
Adhesive Kits
Adhesives
Cleaning Chemicals
Epoxies
Gasketing
Sealants
Janitorial Products
Back to Products
Janitorial Products
See All
Bags & Can Liners
Brooms, Brushes & Dusters
Cleaning Chemicals
Floor Machine Pads
Floor Machines & Vacuums
Food Service
Ice Melt
Laundry Hampers & Bags
Mops, Buckets & Squeegees
Odor Control
Paper & Dispensers
Personal Care Products
Reusable Rags & Cloths
Sponges & Scrubbers
Sprayers & Pumps
Trash Cans & Waste Receptacles
Linear Motion
Back to Products
Linear Motion
See All
Actuators & Worm Gear Jacks
Ball Screws, Acme Screws & Splines
Linear Motion Carriage & Rail Accessories
Profile Rail Products
Round Rail Products
Square Rail Products
Track Roller Systems
U-Channel Rail System
Lubrication Products & Equipment
Back to Products
Lubrication Products & Equipment
See All
Fluids & Oils
Greases
Lubricants & Compounds
Lubrication Equipment
Paste
Material Handling
Back to Products
Material Handling
See All
Belt Splicing Kits & Accessories
Bumpers
Chain, Cable, Rope & Accessories
Conveyor Components
Elevator Bucket Conveyor Components
Farm Products & Accessories
Guide Rails & Hardware
Lifting Tools
Machine & Equipment Components
Rollers
Screw Conveyor Components
Tensioners, Tighteners & Idlers
Wear Strips
Paints & Coatings
Back to Products
Paints & Coatings
See All
Coatings
Markers
Painting & Spraying Equipment
Paints
Pneumatic Products
Back to Products
Pneumatic Products
See All
Air Compressors & Accessories
Air Motors & Accessories
Directional Controls
Dryers, Separators & Drains
Filters,Regulators & Lubricators
Flow Controls & Pressure Regulators
Mufflers & Silencers
Other Airline Products
Pneumatic Connectors & Accessories
Pneumatic Cylinders
Pneumatic Filtration
Pneumatic Oils
Rotary Actuators
Shock Absorbers
Specialty Valves
Vacuum Products
Power Transmission
Back to Products
Power Transmission
See All
Bulk V-Belting
Bushings
Chain
Electric Clutches & Brakes
Flat Belts
Keyless Bushings
Mechanical (Manual) Clutches
Overload Clutches & Accessories
Pneumatic Clutches & Brakes
Sensors
Shafting
Shear Pin Hubs & Accessories
Sheaves & Pulleys
Specialty Belts
Sprockets
Synchronous (Timing) Belts
Torque Limiters & Accessories
V-Belt Tension Testers
V-Belts
Variable Speed Belts
Process Equipment
Back to Products
Process Equipment
See All
Duct Hose
Hose Reels
Industrial Valves
Instrumentation
Process Pumps
Rotary Unions
Safety Products
Back to Products
Safety Products
See All
Cooling Products
Eye Protection
Fall Protection
Fire, Gas & Water Protection
First Aid Products
Floor Matting
Foot Protection
Hand & Arm Protection
Head & Face Protection
Hearing Protection
Locking Devices
Pads & Supports
Protective Clothing
Respiratory Protection
Safety Lights
Safety Storage
Signs, Tags & Tape
Spill Control Products
Warming Products
Seals, O-Rings & Sleeves
Back to Products
Seals
See All
Accessories
Bearing Isolators
Face Seals
Hydraulic Seals
Labyrinth Seals
O-Rings
Pump Seals
Shaft Seal Kits - Seal & Gasket
Shaft Seal Kits - Seal & Sleeve
Shaft Seals
Wear Sleeves
Speed Reducers & Gearing
Back to Products
Speed Reducers & Gearing
See All
Bevel Gear Reducers
Gearmotors
Helical
Hyponic Reducers
Inline
Open Gears
Output Shafts
Overhung Load Adaptors
Parallel Shaft
Reducer Accessories
Screw Conveyor
Shaft Mount
Sleeves
Tapered Gear Reducer Bushings
Worm Gear Reducers
Tools
Back to Products
Tools
See All
Analytical Tools
Automotive Tools
Balances & Scales
Bearing Tools
Cutting Tools
Hand Tools
Hydraulic Tools & Equipment
Plumbing Equipment
Pneumatic Tools
Power Tools
Tool Storage
Welding Supplies
Brands
Back to Main Menu
Brands
See All
ABB
Baldor-Reliance
Climax
Continental
Danfoss
Dixon
Dodge
Donaldson
Enerpac
Garlock
GoldSpec®
Graco
Henkel Loctite
Lubriplate
Martin
Milwaukee
PIP
Precision Pulley & Idler
Regal Rexnord
Renold Jeffrey Chain
Schaeffler
SKF Corp
Simplex
Symmco Inc.
Timken Co.
US Tsubaki Inc.
3M
Services
Back to Main Menu
Services
See All
Documented Value-Added
®
Industrial Rubber Services
Repair & Rebuild
Storeroom
Training
AppliedSTORE Login
All Services
Industries
Back to Main Menu
Industries
See All
Aggregate
Automotive
Chemicals & Petrochemicals
Food & Beverage
Forestry
Government
Metals
Pulp & Paper
Upstream Oil & Gas
All Industries
Resources
Back to Main Menu
Resources
See All
Literature
About
Learn More
Terms & Conditions
Vendor Portal
All Resources
Support
Back to Main Menu
Support
See All
Contact Us
Feedback
Request A Catalog
Request a Quote
Service Center Locator
Site Instructional Videos
All Support
Service Center Locator
Request A Catalog
Request a Quote
Quick Order
About Applied
Careers
English
Français
Products
Brands
Services
Resources
Industries
Quick Order
Find a Service Center
Hi, Anonymous
Account Dashboard
Account Profile
Address Book
My Wallet
Auto-Replenish Orders
Print
Home
Ball Bearings
Double Row Self-Aligning Ball Bearing w/ Tapered Bore
1206K
NTN Bearing Corp.
1206K
Double Row Self-Aligning Ball Bearing w/ Tapered Bore
Item #101506731
Tapered Bore
Self-Aligning Bearing
30 mm Inside Diameter
62 mm Outside Diameter
16 mm Width
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
Shipment Options
Auto Replenish
Frequency
Select an Auto-Replenish Interval
Every Week
Every 2 Weeks
Every Month
Every 2 Months
Every 3 Months
Every 4 Months
Every 5 Months
Every 6 Months
each
One-time purchase
qty
Add to Cart
Add to...
Alternate Products
SKF
1206 EKTN9
Self-Aligning Ball Bearing
Item #100756159
each
Compare
qty
Add to Cart
NSK Corp.
1206KTN
1200 SERIES SELF-ALIGNING BALL BEAR
Item #101518961
each
Compare
qty
Add to Cart
Koyo Corp.
1206K
1.18 in ID Self-Aligning Ball Bearing
Item #102091896
each
Compare
qty
Add to Cart
RHP Bearing
1206KTNH
Item #104388364
each
Compare
qty
Add to Cart
Product Details
Tapered Bore
Self-Aligning Bearing
30 mm Inside Diameter
62 mm Outside Diameter
16 mm Width
Specifications
Width
16.000 mm
Weight
0.474 LB
EAN or UPC
4547359254945
+ See More
- See Less
We're here for you
with Service Centers across the country -
We have your back
Get Support
Close Compare Preview
Open Compare Preview
Toggle
Compare
Clear All
Close Compare List
Open Compare List
Toggle
Product Comparison
PRINT
CLOSE
CLOSE
Close
Before proceeding please sign in or become a registered user on Applied.com
Sign In
or
Register
Close
Add to Saved List
Submit
Create a List
Create
Add to Existing Auto-Replenish Order
Existing Autoship Orders
Cancel
Save
Please ensure Javascript is enabled for purposes of
website accessibility