- Thrust Bearing
- Round Bore
- 320 mm Inside Diameter
- 580 mm Outside Diameter
- 155 mm Width
| Bore Type | Round Bore |
| I.D. | 320 mm |
| I.D. A | 422 |
| Radial Internal Clearance | CN |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 4.77e+006 lbf |
| Fillet Radius | 7.5 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 1.13e+006 lbf |
| O.D. | 580 mm |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| Cage Type | Pressed |
| O.D. A | 525.6 |
| Enclosure | Open |
| Cage Material | Steel |
| Ring Modification | Plain |
| Inch/Metric | Metric |
| Weight | 361.558 LB |
| EAN or UPC | 3413520487928 |

