
NTN Bearing Corp.
2TS3-6007LLUA1N#01
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #103663147


- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 14 mm Width
Temperature Range [Min] | -40 °F |
Material | High Carbon Chrome Steel |
Enclosure | Double Sealed |
Bore Type | Round Bore |
O.D. | 62 mm |
Seal Material | Fluorocarbon |
Snap Ring | No Snap Ring |
Groove Position | 2.08 |
Limiting Speed - Grease | 6800 rpm |
I.D. | 35 mm |
Rows of Balls | Single |
Inner Ring Width | 14 mm |
Inch/Metric | Metric |
Fillet Radius | 1 mm |
Bearing Type | Deep Groove Ball Bearing |
Temperature Range [Max] | 390 °F |
Precision Level | Class 0 |
Outer Ring Width | 14 mm |
No. in Set | Single Bearing |
Dynamic Load Rating | 16.014 kN |
Radial Internal Clearance | C5 |
Static Load Rating [Max] | 10.32 kN |
Seal Type | Contact Seals |
Factor | 14.8 |
Weight | 0.342 LB |
EAN or UPC | 4550253055723 |
