- Cone & Cup Bearing
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 125.5 mm Width
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 144000 lbf |
| O.D. | 230 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Inside Fillet Radius | 4 mm |
| Oil Hole | w/o Oil Hole |
| Factor | 2.31 |
| No. of Rows | 2 |
| Enclosure | Open |
| Static Load Rating [Max] | 227000 lbf |
| Material | Through Hardened Steel |
| Weight | 43.651 LB |
| EAN or UPC | 4547359652963 |

