| O.D. | 28 mm |
| Inch/Metric | Metric Bore |
| I.D. | 12 mm |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Weight | 0.044 LB |
| EAN or UPC | 4547359543278 |
| O.D. | 28 mm |
| Inch/Metric | Metric Bore |
| I.D. | 12 mm |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Weight | 0.044 LB |
| EAN or UPC | 4547359543278 |