| I.D. | 15 mm |
| O.D. | 32 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Enclosure | Open |
| Weight | 0.066 LB |
| EAN or UPC | 4547359543469 |
| I.D. | 15 mm |
| O.D. | 32 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Enclosure | Open |
| Weight | 0.066 LB |
| EAN or UPC | 4547359543469 |