| O.D. | 115 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| I.D. | 75 mm |
| Weight | 1.434 LB |
| EAN or UPC | 4547359549980 |
| O.D. | 115 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| I.D. | 75 mm |
| Weight | 1.434 LB |
| EAN or UPC | 4547359549980 |