| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| I.D. | 100 mm |
| Inch/Metric | Metric Bore |
| O.D. | 150 mm |
| Weight | 2.782 LB |
| EAN or UPC | 4547359550733 |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| I.D. | 100 mm |
| Inch/Metric | Metric Bore |
| O.D. | 150 mm |
| Weight | 2.782 LB |
| EAN or UPC | 4547359550733 |