| I.D. | 130 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Single Shield |
| Bore Type | Round Bore |
| O.D. | 200 mm |
| Weight | 7.121 LB |
| EAN or UPC | 4547359338140 |
| I.D. | 130 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Single Shield |
| Bore Type | Round Bore |
| O.D. | 200 mm |
| Weight | 7.121 LB |
| EAN or UPC | 4547359338140 |