| Bore Type | Round Bore |
| I.D. | 10 mm |
| O.D. | 30 mm |
| Enclosure | Single Shield |
| Inch/Metric | Metric Bore |
| Weight | 0.068 LB |
| EAN or UPC | 4547359597059 |
| Bore Type | Round Bore |
| I.D. | 10 mm |
| O.D. | 30 mm |
| Enclosure | Single Shield |
| Inch/Metric | Metric Bore |
| Weight | 0.068 LB |
| EAN or UPC | 4547359597059 |