| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| O.D. | 32 mm |
| Bore Type | Round Bore |
| Pre Lubricant | Polyrex EM |
| Lubricant | Polyrex EM |
| I.D. | 12 mm |
| Weight | 0.081 LB |
| EAN or UPC | 4547359555509 |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| O.D. | 32 mm |
| Bore Type | Round Bore |
| Pre Lubricant | Polyrex EM |
| Lubricant | Polyrex EM |
| I.D. | 12 mm |
| Weight | 0.081 LB |
| EAN or UPC | 4547359555509 |